Tropical Floral Leaf Reversible Recycled Plastic 7'10'' X 10' Navy Outdoor Rug

  • Mfr # 6067NAVY8X10

  • Zoro # G513073277


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6067NAVY8X10
Zoro #
G513073277
UPC #
847918133365
Country of Origin
India

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.1 in

Details

Color
Navy
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Water Resistant
Yes
UV Resistant
Yes
Includes
Area Rug
Back Material
Synthetic

Description

Infuse vibrancy into your indoor or outdoor spaces with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug. Boasting a tropical floral palm design and vibrant colors, this rug adds a lively touch to any setting. Maintenance is a breeze-simply rinse with a garden hose and soapy water, and let it air dry. Crafted for both indoor and outdoor use, this collection offers area rugs suitable for all spaces. Ideal for Patios, RVs, camping, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips. Elevate your decor with this stylish and practical straw rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.