Tropical Floral Leaves Indoor/Outdoor Runner Rug 2'x7' Multi

  • Mfr # 9018MULTI2X7

  • Zoro # G813073144


product price: $39.45
/ea

Key Features

Color
Multi
Pattern
Floral
Material
Nylon
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9018MULTI2X7
Zoro #
G813073144
UPC #
847918121591
Country of Origin
Egypt

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.2 in

Details

Color
Multi
Pattern
Floral
Material
Nylon
Shape
Rectangular
Water Resistant
Yes
Back Material
Latex
Features
Stain Resistant; Water Resistant; Hose Washable
Stain Resistant
Yes
Includes
Area Rug
UV Resistant
Yes

Description

Liven up your indoor or outdoor decor with this tropical flatwoven rug. It features a floral palm design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.