Tropical Floral Reversible Plastic 3'x5' Blue Outdoor Rug

  • Mfr # 6050BLUE3X5

  • Zoro # G813073991


product price:  $29.19
/ea

Key Features

Color
Blue
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6050BLUE3X5
Zoro #
G813073991
UPC #
847918120969
Country of Origin
India

Dimensions

Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.1 in

Details

Color
Blue
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Synthetic
Water Resistant
Yes
UV Resistant
Yes
Includes
Area Rug
Stain Resistant
Yes

Description

Liven up your indoor or outdoor decor with this tropical reversible straw rug. It features a floral palm design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces. Great for Patios, RVs, camping, patio decks, sunroom, playrooms, pet mats, kid's mats, traveling, picnics, casual hikes, beach trips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.