Tropical Floral Reversible Plastic 7'10''X10' Green Outdoor Rug
- Mfr # 6051GREEN8X10
- Zoro # G613073825
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6051GREEN8X10
- Zoro #
- G613073825
- UPC #
- 847918121270
- Country of Origin
- India
- Color
- Green
- Pattern
- Floral
- Material
- Polypropylene
- Shape
- Rectangular
- UV Resistant
- Yes
- Stain Resistant
- Yes
- Includes
- Area Rug
- Features
- Stain Resistant; Water Resistant; Hose Washable
- Water Resistant
- Yes
- Back Material
- Synthetic
Dimensions
- Size
- 7 ft 10 in x 10 ft
- Length (In.)
- 120 in
- Width (In.)
- 94 in
- Thickness
- 0.1 in
Description
Liven up your indoor or outdoor decor with this tropical reversible straw rug. It features a floral palm design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces. Great for Patios, RVs, camping, patio decks, sunroom, playrooms, pet mats, kid's mats, traveling, picnics, casual hikes, beach trips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.