
Tropical Floral Reversible Plastic Area Rug 9 ft x 12 ft Green
Mfr # 6051GREEN9X12
Zoro # G122735603
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Width (In.)
108 in
Length (In.)
144 in
Material
Polypropylene
Backing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6051GREEN9X12
Zoro #
G122735603
UPC #
847918145818
Country of Origin
India
Dimensions
Width (In.)
108 in
Length (In.)
144 in
Thickness
0.1 in
Size
9' x 12'
Details
Item
Outdoor Area Rug
Color
Green
Material
Polypropylene
Backing Material
Polypropylene
Shape
Rectangle
Machine Washable
No
Style
Floral
Includes
Outdoor Area Rug
Description
Liven up your indoor or outdoor decor with our Tropical Reversible Straw Rug, a bright and breezy accent that adds a splash of color and island charm to any space. Featuring a floral palm design with vibrant tropical tones, this rug enhances both indoor and outdoor environments with effortless style. Crafted from durable, weather-resistant polypropylene straw, this rug is built to withstand sun, moisture, and everyday wear. It’s easy to maintain - simply rinse with a garden hose, use soapy water, and air dry to keep it fresh and clean. Perfect for patios, RVs, camping, decks, sunrooms, playrooms, picnics, pet areas, kids’ rooms, traveling, and beach trips, this lightweight and foldable rug offers convenience, beauty, and function all in one. Available in a variety of sizes and shapes, including large or medium area rug, runner rugs, and small mats, the Tropical Reversible Collection is designed to complement any layout or decor style - indoors or out. Bring home the perfect combination of color, durability, and versatility with this modern tropical rug, made for everyday living and effortless enjoyment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.