
Tropical Leaves Indoor/Outdoor Area Rug 4 ft x 6 ft Multi
Mfr # 8012MULTI4X6
Zoro # G622735257
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Length (In.)
72 in
Width (In.)
48 in
Includes
Indoor/Outdoor Area Rug
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8012MULTI4X6
Zoro #
G622735257
UPC #
847918143715
Country of Origin
Turkey
Dimensions
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.23 in
Size
4' x 6'
Details
Material
Polypropylene
Item
Indoor/Outdoor Area Rug
Includes
Indoor/Outdoor Area Rug
Shape
Rectangle
Style
Floral
Color
Multi
Backing Material
Synthetic
Machine Washable
No
Description
Liven up your indoor or outdoor decor with this modern contemporary floral rug. It features a palm frond design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces. Living room rugs, kitchen rugs,bedroom rugs, rugs for the entryway, office rugs, dorm rugs,dining room rugs,patio rugs,outdoor rugs. Available in a variety of area rug sizes: area rugs 8x10, area rug 5x7, 2x7 runner rugs. Machine made.100% Polypropylene pile for long lasting quality. Transitional Modern & Contemporary Durable Indoor/outdoor rug. Crafted of durable synthetic fibers Low profile flat weave weather resistant construction Stain Resistant, fade Resistant and no shedding,Easy to clean and maintain. Adds warmth to many home decor styles Please Note: The digital images and product dimensions are as accurate as possible. Due to differences in computer monitors, some rug colors may vary slightly. Lengths and widths may vary from the published dimensions. We do our best to provide you with an exact measurement, but please be advised that some variation exists. Patterns may vary slightly according to shape and size selected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.