Tropical Leaves Indoor/Outdoor Area Rug 5 ft x 7 ft Oval Multi

  • Mfr # 8012MULTI5OV

  • Zoro # G322735564


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Synthetic
Style
Floral
Length (In.)
84 in
Material
Polypropylene
Size
5' x 7' Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012MULTI5OV
Zoro #
G322735564
UPC #
847918143920
Country of Origin
Turkey

Dimensions

Length (In.)
84 in
Size
5' x 7' Oval
Thickness
0.23 in
Width (In.)
60 in

Details

Backing Material
Synthetic
Style
Floral
Material
Polypropylene
Item
Indoor/Outdoor Area Rug
Shape
Oval
Includes
Indoor/Outdoor Area Rug
Color
Multi
Machine Washable
No

Description

Liven up your indoor or outdoor decor with this modern contemporary floral rug. It features a palm frond design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces. Living room rugs, kitchen rugs,bedroom rugs, rugs for the entryway, office rugs, dorm rugs,dining room rugs,patio rugs,outdoor rugs. Available in a variety of area rug sizes: area rugs 8x10, area rug 5x7, 2x7 runner rugs. Machine made.100% Polypropylene pile for long lasting quality. Transitional Modern & Contemporary Durable Indoor/outdoor rug. Crafted of durable synthetic fibers Low profile flat weave weather resistant construction Stain Resistant, fade Resistant and no shedding,Easy to clean and maintain. Adds warmth to many home decor styles Please Note: The digital images and product dimensions are as accurate as possible. Due to differences in computer monitors, some rug colors may vary slightly. Lengths and widths may vary from the published dimensions. We do our best to provide you with an exact measurement, but please be advised that some variation exists. Patterns may vary slightly according to shape and size selected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.