Tropical Leaves Indoor/Outdoor Area Rug 6' 6" x 9' Multi

  • Mfr # 8012MULTI6X9

  • Zoro # G013073975


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
108 in
Width (In.)
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012MULTI6X9
Zoro #
G013073975
UPC #
847918126022
Country of Origin
Turkey

Dimensions

Size
6 ft 6 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.23 in

Details

Color
Multi
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant; Water Resistant; Hose Washable
Stain Resistant
Yes
Water Resistant
Yes
UV Resistant
Yes
Back Material
Synthetic
Includes
Area Rug

Description

Liven up your indoor or outdoor decor with this contemporary flatwoven rug. It features a modern geometric design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.