Tropical Leaves Indoor/Outdoor Area Rug 7' 10" x 10' Gray
- Mfr # 8012GRAY8X10
- Zoro # G413073803
product price:
$
176.99
/ea
Free Shipping & Returns
Key Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012GRAY8X10
- Zoro #
- G413073803
- UPC #
- 847918110816
- Country of Origin
- Türkiye
- Color
- Gray
- Pattern
- Geometric
- Material
- Polypropylene
- Shape
- Rectangular
- Includes
- Area Rug
- Back Material
- Synthetic
- Stain Resistant
- Yes
- Features
- Stain Resistant; Water Resistant; Hose Washable
- Water Resistant
- Yes
- UV Resistant
- Yes
Dimensions
- Size
- 7 ft 10 in x 10 ft
- Length (In.)
- 120 in
- Width (In.)
- 94 in
- Thickness
- 0.23 in
Description
Liven up your indoor or outdoor decor with this contemporary flatwoven rug. It features a modern geometric design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.
- •Indoor/Outdoor area rugs designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as backyard, patio, deck, screened-in porch, sunroom, living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Flatweave weather resistant construction. Rug pad is recommended for indoor use only.
- •Woven of high-quality polypropylene yarns, these resilient rugs are stain, weather, and UV-resistant. 100% Polypropylene machine made construction ensures exceptional comfort and durability in any room. Available in a variety of area rug sizes: area rugs 8x10, area rug 5x7, 2x3 rugs, 2x7 runner rugs.
- •Easy Care: These stain resistant rugs are easy to maintain. When spills and accidents occur, blot the stains, rinse with a hose, sweep or use a leaf blower to remove dirt.
- •Please Note: The digital images and product dimensions are as accurate as possible. Due to differences in computer monitors, some rug colors may vary slightly. Lengths and widths may vary from the published dimensions. We do our best to provide you with an exact measurement, but please be advised that some variation exists. Patterns may vary slightly according to shape and size selected.
- •Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime.Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.