Tropical Leaves Indoor/Outdoor Runner Rug 2' x 7' Gray

  • Mfr # 8012GRAY2X7

  • Zoro # G913073839


product price:  $44.15
/ea

Key Features

Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8012GRAY2X7
Zoro #
G913073839
UPC #
847918109797
Country of Origin
Türkiye

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.23 in

Details

Color
Gray
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Stain Resistant
Yes
Water Resistant
Yes
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Synthetic

Description

Liven up your indoor or outdoor decor with this floral flatwoven rug. It features a modern circle design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.


  • •Indoor/Outdoor area rugs designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as backyard, patio, deck, screened-in porch, sunroom, living room, dining room, bedroom, entryway, nursery, kid's room, playroom, dorm room, study, or home office. Flatweave weather resistant construction. Rug pad is recommended for indoor use only.
  • •Woven of high-quality polypropylene yarns, these resilient rugs are stain, weather, and UV-resistant. 100% Polypropylene machine made construction ensures exceptional comfort and durability in any room. Available in a variety of area rug sizes: area rugs 8x10, area rug 5x7, 2x3 rugs, 2x7 runner rugs.
  • •Easy Care: These stain resistant rugs are easy to maintain. When spills and accidents occur, blot the stains, rinse with a hose, sweep or use a leaf blower to remove dirt.
  • •Please Note: The digital images and product dimensions are as accurate as possible. Due to differences in computer monitors, some rug colors may vary slightly. Lengths and widths may vary from the published dimensions. We do our best to provide you with an exact measurement, but please be advised that some variation exists. Patterns may vary slightly according to shape and size selected.
  • •Indoor/Outdoor rugs can be cleaned with a bit more vigor than regular rugs. Rinsing a rug with a garden hose is an excellent way to blast away excessive grime.Dry indoor-outdoor rugs over a railing in the sunlight on both sides instead of placing it on a wooden deck or stone patio, this can encourage the growth of moss or mold on a damp rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.