Shop WORLD RUG GALLERY
See all product information
Create Account
Tropical Leaves Nature Inspired Indoor/Outdoor Area Rug 5' x 7' Green
- Mfr # 4030GREEN5X7
- Zoro # G613073115
product price:Â
$
98.29
/ea
Key Features
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4030GREEN5X7
- Zoro #
- G613073115
- UPC #
- 847918127555
- Country of Origin
- Belgium
Dimensions
- Size
- 5 ft x 7 ft
- Length (In.)
- 84 in
- Width (In.)
- 60 in
- Thickness
- 0.19 in
Details
- Color
- Green
- Pattern
- Floral
- Material
- Polypropylene
- Shape
- Rectangular
- Includes
- Area Rug
- Water Resistant
- Yes
- UV Resistant
- Yes
- Stain Resistant
- Yes
- Back Material
- Synthetic
- Features
- Stain Resistant; Water Resistant; Hose Washable
Description
Indulge in the ultimate comfort, durability, and versatility with this reversible rug that effortlessly complements both indoor and outdoor settings. Crafted in Belgium using state-of-the-art machinery, this rug is meticulously machine-made with 100% polypropylene, ensuring superior quality and long-lasting performance. Its dual usage capability makes cleaning a breeze, providing convenience for everyday use. The modern floral pattern brings a touch of visual allure, transforming any space into a captivating haven of style and elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.