
Vicenza Tropical Floral Indoor/Outdoor Area Rug 2 ft 7 in x 4 ft Navy
Mfr # 8011NAVY27X4
Zoro # G722734518
product price:Â $60.69
/eaKey Features
Size
2'7" x 4'
Color
Navy
Style
Floral
Material
Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8011NAVY27X4
Zoro #
G722734518
UPC #
847918143494
Country of Origin
Türkiye
Dimensions
Size
2'7" x 4'
Length (In.)
48 in
Width (In.)
31 in
Thickness
0.23 in
Details
Color
Navy
Style
Floral
Material
Polypropylene
Shape
Rectangle
Item
Indoor/Outdoor Area Rug
Backing Material
Synthetic
Includes
Indoor/Outdoor Area Rug
Machine Washable
No
Description
Liven up your indoor or outdoor decor with this modern contemporary floral rug. It features a palm frond design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use.This collection offers area rugs that are suitable for all indoor/outdoor spaces. Living room rugs, kitchen rugs,bedroom rugs, rugs for the entryway, office rugs, dorm rugs,dining room rugs,patio rugs,outdoor rugs. Available in a variety of area rug sizes: area rugs 8x10, area rug 5x7, 2x7 runner rugs. Machine made.100% Polypropylene pile for long lasting quality. Transitional Modern & Contemporary Durable Indoor/outdoor rug. Crafted of durable synthetic fibers Low profile flat weave weather resistant construction Stain Resistant, fade Resistant and no shedding,Easy to clean and maintain. Adds warmth to many home decor styles Please Note: The digital images and product dimensions are as accurate as possible. Due to differences in computer monitors, some rug colors may vary slightly. Lengths and widths may vary from the published dimensions. We do our best to provide you with an exact measurement, but please be advised that some variation exists. Patterns may vary slightly according to shape and size selected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.