Shop WORLD RUG GALLERY
See all product information
Vicenza Tropical Floral Indoor/Outdoor Area Rug 7' 10" x 10' Beige
Mfr # 8011BEIGE8X10
Zoro # G913074218
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8011BEIGE8X10
Zoro #
G913074218
UPC #
847918110786
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.23 in
Details
Color
Beige
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
UV Resistant
Yes
Back Material
Synthetic
Stain Resistant
Yes
Water Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Includes
Area Rug
Description
Liven up your indoor or outdoor decor with this floral flatwoven rug. It features a modern circle design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.