Vine Floral Area Rug 4 ft x 6 ft Beige

  • Mfr # WR145BEIGE4X6

  • Zoro # G322735366


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Backing Material
Jute
Size
4' x 6'
Includes
Area Rug
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR145BEIGE4X6
Zoro #
G322735366
UPC #
847918149571
Country of Origin
Turkey

Dimensions

Size
4' x 6'
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.39 in

Details

Color
Beige
Backing Material
Jute
Item
Area Rug
Includes
Area Rug
Pattern
Floral
Material
Polypropylene
Machine Washable
No
Shape
Rectangle

Description

Create a cozy, inviting foundation with this beige floral area rug, featuring a traditional vine motif in earthy tones like rust, teal, and brown. The power-loomed polypropylene construction ensures long-lasting use, while the low 0.39-inch pile keeps maintenance simple. With its soft neutral background and warm accents, this rug complements a range of decor styles from rustic to transitional. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.