Vine Floral Runner Rug 2 ft 3 in x 12 ft Black
- Mfr # WR145BLACK27X12
- Zoro # G022734270
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Size
2'3" x 12'
Color
Black
Pattern
Floral
Material
Polypropylene
Shape
Runner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR145BLACK27X12
- Zoro #
- G022734270
- UPC #
- 847918149779
- Country of Origin
- Türkiye
- Color
- Black
- Pattern
- Floral
- Material
- Polypropylene
- Shape
- Runner
- Item
- Runner Rug
- Machine Washable
- No
- Backing Material
- Jute
- Includes
- Area Rug
Dimensions
- Size
- 2'3" x 12'
- Length (In.)
- 144 in
- Width (In.)
- 26 in
- Thickness
- 0.39 in
Description
Liven up your floors with this black floral vine area rug, offering vibrant style and long-lasting comfort. The flowing design of multicolor flowers and leaves pops against the black backdrop, giving your room bold contrast and artistic flair. Power-loomed from 100% polypropylene and backed with natural jute, this rug is both soft and durable. The 0.39" low pile makes it a great fit for busy homes, offering easy cleaning and reliable wear. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.