Vintage Bohemian Machine Washable Non Slip Area Rug 2 ft x 3 ft Multi

  • Mfr # 6024MULTI2X3

  • Zoro # G022735376


product price: $40.99
/ea

Key Features

Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Style
Oriental
Shape
Rectangle
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6024MULTI2X3
Zoro #
G022735376
UPC #
847918130005
Country of Origin
Turkey

Dimensions

Length (In.)
36 in
Size
2' x 3'
Thickness
0.2 in
Width (In.)
24 in

Details

Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Style
Oriental
Shape
Rectangle
Material
Polyester
Item
Area Rug
Machine Washable
Yes
Color
Multi

Description

Immerse your home in timeless elegance with our machine-washable Oriental area rug. Blending traditional medallion motifs with modern distressed detailing, this rug adds warmth, texture, and sophistication to any room - from living rooms and bedrooms to dining rooms, offices, and hallways. Crafted from OEKO-TEX certified recycled polyester with a non-slip backing, it’s soft underfoot, durable in high-traffic areas, and safe for kids and pets. Perfect for those who value both style and practicality. Variety of sizes & shapes: Available in 2x3, 3x5, 5x7, 8x10, 9x12, 10x14, plus 2x7 and 2x10 runners, round, oval, and square rugs for any layout. Durable & eco-friendly: Flat-woven from premium recycled polyester for lasting beauty and sustainability. Machine washable: Fits easily in standard home washers; simple spot cleaning keeps it fresh. Stain & water resistant: Perfect for high-traffic, kid-friendly, and pet-friendly homes. Versatile design: A fusion of bohemian charm and modern luxury, ideal for any decor style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.