Shop WORLD RUG GALLERY
See all product information
Create Account
Vintage Bohemian Machine Washable Non Slip Runner Rug 2 ft 6 in x 12 ft Beige
- Mfr # 6024BEIGE26X12
- Zoro # G822734241
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Size
2'6" x 12'
Color
Beige
Style
Oriental
Material
Polyester
Shape
Runner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6024BEIGE26X12
- Zoro #
- G822734241
- UPC #
- 847918147126
- Country of Origin
- TĂ¼rkiye
Dimensions
- Size
- 2'6" x 12'
- Length (In.)
- 144 in
- Width (In.)
- 30 in
- Thickness
- 0.2 in
Details
- Color
- Beige
- Style
- Oriental
- Material
- Polyester
- Shape
- Runner
- Item
- Runner Rug
- Machine Washable
- Yes
- Backing Material
- Recycled Cotton/Polyester
- Includes
- Area Rug
Description
Immerse your home in timeless elegance with our machine-washable Oriental area rug. Blending traditional medallion motifs with modern distressed detailing, this rug adds warmth, texture, and sophistication to any room - from living rooms and bedrooms to dining rooms, offices, and hallways. Crafted from OEKO-TEX certified recycled polyester with a non-slip backing, it’s soft underfoot, durable in high-traffic areas, and safe for kids and pets. Perfect for those who value both style and practicality. Variety of sizes & shapes: Available in 2x3, 3x5, 5x7, 8x10, 9x12, 10x14, plus 2x7 and 2x10 runners, round, oval, and square rugs for any layout. Durable & eco-friendly: Flat-woven from premium recycled polyester for lasting beauty and sustainability. Machine washable: Fits easily in standard home washers; simple spot cleaning keeps it fresh. Stain & water resistant: Perfect for high-traffic, kid-friendly, and pet-friendly homes. Versatile design: A fusion of bohemian charm and modern luxury, ideal for any decor style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.