Vintage Bohemian Machine Washable Non Slip Runner Rug 2 ft 6 in x 7 ft Multi

  • Mfr # 6024MULTI2X7

  • Zoro # G722734983


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Recycled Cotton/Polyester
Machine Washable
Yes
Shape
Runner
Material
Polyester
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6024MULTI2X7
Zoro #
G722734983
UPC #
847918130159
Country of Origin
Turkey

Dimensions

Width (In.)
30 in
Length (In.)
84 in
Size
2'6" x 7'
Thickness
0.2 in

Details

Backing Material
Recycled Cotton/Polyester
Machine Washable
Yes
Shape
Runner
Material
Polyester
Item
Runner Rug
Includes
Area Rug
Style
Oriental
Color
Multi

Description

Immerse your home in timeless elegance with our machine-washable Oriental area rug. Blending traditional medallion motifs with modern distressed detailing, this rug adds warmth, texture, and sophistication to any room - from living rooms and bedrooms to dining rooms, offices, and hallways. Crafted from OEKO-TEX certified recycled polyester with a non-slip backing, it’s soft underfoot, durable in high-traffic areas, and safe for kids and pets. Perfect for those who value both style and practicality. Variety of sizes & shapes: Available in 2x3, 3x5, 5x7, 8x10, 9x12, 10x14, plus 2x7 and 2x10 runners, round, oval, and square rugs for any layout. Durable & eco-friendly: Flat-woven from premium recycled polyester for lasting beauty and sustainability. Machine washable: Fits easily in standard home washers; simple spot cleaning keeps it fresh. Stain & water resistant: Perfect for high-traffic, kid-friendly, and pet-friendly homes. Versatile design: A fusion of bohemian charm and modern luxury, ideal for any decor style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.