Vintage Boho Medallion Machine Washable Non Slip Area Rug 10 ft x 14 ft Multi

  • Mfr # 6025MULTI10X14

  • Zoro # G022734843


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.2 in
Width (In.)
120 in
Material
Polyester
Size
10' x 14'
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6025MULTI10X14
Zoro #
G022734843
UPC #
847918131071
Country of Origin
Turkey

Dimensions

Thickness
0.2 in
Width (In.)
120 in
Size
10' x 14'
Length (In.)
168 in

Details

Item
Area Rug
Material
Polyester
Backing Material
Recycled Cotton/Polyester
Includes
Area Rug
Shape
Rectangle
Machine Washable
Yes
Style
Oriental
Color
Multi

Description

Elevate your home decor with our machine-washable polyester area rug, now featuring a non-slip backing for added safety, showcasing a harmonious fusion of global-inspired patterns, traditional Oriental design, medallion motifs, and distressed accents. Uncompromising on quality, this rug adds a vintage charm to any space. Engineered for comfort and durability, It's perfect for high-traffic areas and pet-friendly households. The flat-woven design simplifies cleaning, and craft ed from OEKO-TEX certified premium recycled materials, it embodies both style and sustainability. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. Elegance in Every Fiber: Elegant fiber texture with a flat pile, lightweight design, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.