Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Boho Medallion Machine Washable Non Slip Area Rug 5 ft x 7 ft Multi

  • Mfr # 6025MULTI5X7

  • Zoro # G722734211


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Machine Washable
Yes
Includes
Area Rug
Size
5' x 7'
Color
Multi
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6025MULTI5X7
Zoro #
G722734211
UPC #
847918130623
Country of Origin
Turkey

Dimensions

Size
5' x 7'
Width (In.)
60 in
Length (In.)
84 in
Thickness
0.2 in

Details

Machine Washable
Yes
Includes
Area Rug
Color
Multi
Item
Area Rug
Style
Oriental
Material
Polyester
Backing Material
Recycled Cotton/Polyester
Shape
Rectangle

Description

Elevate your home decor with our machine-washable polyester area rug, now featuring a non-slip backing for added safety, showcasing a harmonious fusion of global-inspired patterns, traditional Oriental design, medallion motifs, and distressed accents. Uncompromising on quality, this rug adds a vintage charm to any space. Engineered for comfort and durability, It's perfect for high-traffic areas and pet-friendly households. The flat-woven design simplifies cleaning, and craft ed from OEKO-TEX certified premium recycled materials, it embodies both style and sustainability. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. Elegance in Every Fiber: Elegant fiber texture with a flat pile, lightweight design, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.