Shop WORLD RUG GALLERY
See all product information
Create Account
Vintage Boho Medallion Machine Washable Non Slip Area Rug 7 ft 7 in x 9 ft 6 in Blue
- Mfr # 6025BLUE8X10
- Zoro # G722735225
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
Size
7'7" x 9'6"
Color
Blue
Style
Oriental
Material
Polyester
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6025BLUE8X10
- Zoro #
- G722735225
- UPC #
- 847918130760
- Country of Origin
- Türkiye
- Color
- Blue
- Style
- Oriental
- Material
- Polyester
- Shape
- Rectangle
- Item
- Area Rug
- Backing Material
- Recycled Cotton/Polyester
- Machine Washable
- Yes
- Includes
- Area Rug
Dimensions
- Size
- 7'7" x 9'6"
- Length (In.)
- 114 in
- Width (In.)
- 90 in
- Thickness
- 0.2 in
Description
Elevate your home decor with our machine-washable polyester area rug, now featuring a non-slip backing for added safety, showcasing a harmonious fusion of global-inspired patterns, traditional Oriental design, medallion motifs, and distressed accents. Uncompromising on quality, this rug adds a vintage charm to any space. Engineered for comfort and durability, It's perfect for high-traffic areas and pet-friendly households. The flat-woven design simplifies cleaning, and craft ed from OEKO-TEX certified premium recycled materials, it embodies both style and sustainability. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. Elegance in Every Fiber: Elegant fiber texture with a flat pile, lightweight design, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.