Vintage Bordered Machine Washable Non Slip Area Rug 5 ft x 7 ft Red

  • Mfr # 6027RED5X7

  • Zoro # G022734485


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Style
Oriental
Shape
Rectangle
Color
Red
Width (In.)
60 in
Size
5' x 7'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6027RED5X7
Zoro #
G022734485
UPC #
847918130654
Country of Origin
Turkey

Dimensions

Width (In.)
60 in
Size
5' x 7'
Thickness
0.2 in
Length (In.)
84 in

Details

Style
Oriental
Shape
Rectangle
Color
Red
Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Machine Washable
Yes
Material
Polyester
Item
Area Rug

Description

Unveil the timeless elegance of our machine-washable polyester area rug, seamlessly merging global-inspired and traditional Oriental influences. Revel in the luxurious comfort and durability that this rug brings to your space. Perfect for high-traffic areas and pet-friendly households, It's flat-woven design ensures effortless maintenance. Craft ed from OEKO-TEX certified premium recycled materials, It's a conscious choice that effortlessly blends cultural richness with sustainability. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. Elegance in Every Fiber: Elegant fiber texture with a flat pile, lightweight design, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.