
Vintage Distressed Machine Washable Non Slip Area Rug 7 ft 7 in x 9 ft 6 in Olive
Mfr # 6028OLIVE8X10
Zoro # G322735335
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Style
Oriental
Width (In.)
90 in
Machine Washable
Yes
Color
Olive
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6028OLIVE8X10
Zoro #
G322735335
UPC #
847918130814
Country of Origin
Türkiye
Dimensions
Width (In.)
90 in
Length (In.)
114 in
Thickness
0.2 in
Size
7'7" x 9'6"
Details
Style
Oriental
Machine Washable
Yes
Color
Olive
Item
Area Rug
Shape
Rectangle
Material
Polyester
Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Description
Elevate your home with the allure of our machine-washable polyester area rug, marrying the richness of traditional Oriental design with global-inspired patterns. Indulge in the perfect synthesis of comfort and durability, tailored for high-traffic areas and pet-friendly living. The flat-woven texture guarantees easy cleaning, while the rugs composition of OEKO-TEX certified premium recycled materials reflects our commitment to style, tradition, and environmental responsibility. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. Elegance in Every Fiber: Elegant fiber texture with a flat pile, lightweight design, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.