Vintage Distressed Machine Washable Runner Rug 2 ft 6 in x 7 ft Red

  • Mfr # 6034 RED2X7

  • Zoro # G222734421


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Backing Material
Recycled Cotton/Polyester
Shape
Runner
Style
Oriental
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6034 RED2X7
Zoro #
G222734421
UPC #
847918131286
Country of Origin
Turkey

Dimensions

Size
2'6" x 7'
Thickness
0.25 in
Length (In.)
84 in
Width (In.)
30 in

Details

Material
Polyester
Backing Material
Recycled Cotton/Polyester
Shape
Runner
Style
Oriental
Includes
Area Rug
Color
Red
Item
Runner Rug
Machine Washable
Yes

Description

Bring boho vintage distressed medallion oriental style into your home with this premium quality machine-washable polyester area rug. The captivating medallion design in bold colors adds an exciting touch to your decor. Unroll this rug in different size options to masterfully elevate your living space. Easy to clean and eco-friendly, it is flat-woven and craft ed from OEKO-TEX certified premium recycled materials, blending aesthetics with sustainability. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. The fringes on both ends enhance the rugs graceful beauty. Elegance in Every Fiber: Elegant fiber texture with a flat pile, premium craft smanship rug, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.