Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Inspired Distressed Machine Washable Area Rug 3 ft 3 in x 5 Multi

  • Mfr # 6031MULTI3X5

  • Zoro # G722734150


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Color
Multi
Material
Polyester
Style
Oriental
Length (In.)
60 in
Width (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6031MULTI3X5
Zoro #
G722734150
UPC #
847918130579
Country of Origin
Turkey

Dimensions

Length (In.)
60 in
Width (In.)
40 in
Thickness
0.2 in
Size
3'3" x 5

Details

Color
Multi
Material
Polyester
Item
Area Rug
Style
Oriental
Machine Washable
Yes
Shape
Rectangle
Includes
Area Rug
Backing Material
Recycled Cotton/Polyester

Description

Step into a world of global elegance with our machine-washable polyester area rug, artfully marrying medallion design, distressed accents, and traditional Oriental aesthetics. Impeccably crafted for enduring comfort and long-lasting durability, this rug elevates any interior - from modern lofts to classic homes. Perfectly suited for high-traffic areas and pet-friendly living, it offers beauty without compromise. The flat-woven texture ensures easy maintenance, while the use of OEKO-TEX certified premium recycled materials reflects our commitment to style, heritage, and eco-conscious craftsmanship. Durable Elegance for Busy Spaces Engineered for everyday resilience, our machine-washable rugs are designed to withstand the pace of active homes. Kid- and pet-friendly, they’re ideal for living rooms, dining rooms, bedrooms, entryways, nurseries, kids’ rooms, playrooms, dorm rooms, studies, and home offices - offering both practicality and elegance in every fiber. Elegance in Every Fiber Featuring a flat pile, lightweight feel, and stain-resistant surface, this rug fits effortlessly into your home washing machine. Its polyester machine-made construction guarantees comfort, softness, and durability while maintaining a clean, low-profile design. Available in multiple shapes and styles to complement every space: Oval rugs for graceful flow in living or dining areas Square rugs for modern balance and structure Round rugs to soften open layouts or highlight central spaces Runner rugs for hallways, kitchens, and entryways Small mats for entry points, laundry areas, or compact corners Effortless Maintenance for Lasting Beauty Keep your rug looking pristine with regular vacuuming and gentle stain removal using a mild detergent or carpet cleaner. The flat-woven construction ensures it dries quickly and retains its texture wash after wash. Mess-Proof Comfort Perfect for indoor high-traffic zones, this rug stands up to spills, dirt, and pet messes with ease - maintaining both beauty and integrity. Designed for households that value style, comfort, and convenience in equal measure. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to monitor settings. Shapes and patterns may vary slightly depending on the size and style selected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.