
Vintage Inspired Distressed Machine Washable Area Rug 8 ft Round Blue
Mfr # 6031BLUE8RND
Zoro # G822734968
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width (In.)
94 in
Machine Washable
Yes
Thickness
0.2 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6031BLUE8RND
Zoro #
G822734968
UPC #
847918147584
Country of Origin
Turkey
Dimensions
Width (In.)
94 in
Thickness
0.2 in
Size
8' Round
Length (In.)
94 in
Details
Color
Blue
Machine Washable
Yes
Shape
Round
Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Style
Oriental
Item
Area Rug
Material
Polyester
Description
Step into a world of global elegance with our machine-washable polyester area rug, artfully marrying medallion design, distressed accents, and traditional Oriental aesthetics. Impeccably crafted for enduring comfort and long-lasting durability, this rug elevates any interior - from modern lofts to classic homes. Perfectly suited for high-traffic areas and pet-friendly living, it offers beauty without compromise. The flat-woven texture ensures easy maintenance, while the use of OEKO-TEX certified premium recycled materials reflects our commitment to style, heritage, and eco-conscious craftsmanship. Durable Elegance for Busy Spaces Engineered for everyday resilience, our machine-washable rugs are designed to withstand the pace of active homes. Kid- and pet-friendly, they’re ideal for living rooms, dining rooms, bedrooms, entryways, nurseries, kids’ rooms, playrooms, dorm rooms, studies, and home offices - offering both practicality and elegance in every fiber. Elegance in Every Fiber Featuring a flat pile, lightweight feel, and stain-resistant surface, this rug fits effortlessly into your home washing machine. Its polyester machine-made construction guarantees comfort, softness, and durability while maintaining a clean, low-profile design. Available in multiple shapes and styles to complement every space: Oval rugs for graceful flow in living or dining areas Square rugs for modern balance and structure Round rugs to soften open layouts or highlight central spaces Runner rugs for hallways, kitchens, and entryways Small mats for entry points, laundry areas, or compact corners Effortless Maintenance for Lasting Beauty Keep your rug looking pristine with regular vacuuming and gentle stain removal using a mild detergent or carpet cleaner. The flat-woven construction ensures it dries quickly and retains its texture wash after wash. Mess-Proof Comfort Perfect for indoor high-traffic zones, this rug stands up to spills, dirt, and pet messes with ease - maintaining both beauty and integrity. Designed for households that value style, comfort, and convenience in equal measure. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to monitor settings. Shapes and patterns may vary slightly depending on the size and style selected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.