
Vintage Inspired Machine Washable Non Slip Area Rug 4 ft x 6 ft Olive
Mfr # 6029OLIVE4X6
Zoro # G022735291
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Recycled Cotton/Polyester
Size
4' x 6'
Length (In.)
72 in
Thickness
0.2 in
Machine Washable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6029OLIVE4X6
Zoro #
G022735291
UPC #
847918147072
Country of Origin
Türkiye
Dimensions
Size
4' x 6'
Length (In.)
72 in
Thickness
0.2 in
Width (In.)
48 in
Details
Backing Material
Recycled Cotton/Polyester
Item
Area Rug
Machine Washable
Yes
Style
Oriental
Shape
Rectangle
Color
Olive
Material
Polyester
Includes
Area Rug
Description
Elevate your home with the allure of our machine-washable polyester area rug, marrying the richness of traditional Oriental design with global-inspired patterns. Indulge in the perfect synthesis of comfort and durability, tailored for high-traffic areas and pet-friendly living. The flat-woven texture guarantees easy cleaning, while the rug’s OEKO-TEX certified premium recycled materials reflect a dedication to style, tradition, and environmental responsibility. Durable Elegance for Busy Spaces Engineered for everyday resilience, our machine-washable rugs are ideal for living rooms, dining rooms, bedrooms, entryways, nurseries, kids’ rooms, playrooms, dorm rooms, studies, or home offices. Soft underfoot yet durable, they’re perfect for spaces that balance beauty and practicality. Elegance in Every Fiber Crafted with elegant fiber texture, a flat pile, and a lightweight, stain-resistant design, this rug conveniently fits in your home washing machine. The polyester machine-made construction ensures exceptional comfort and long-lasting durability in every weave. Available in versatile shapes and styles to complement any room layout: Oval rugs for creating gentle flow and elegance in living or dining areas Square rugs for modern symmetry and balanced aesthetics Runner rugs for hallways, kitchens, or entryways Small mats for compact spaces like doorways or laundry rooms Round rugs for accenting cozy corners or open-plan layouts Effortless Maintenance for Lasting Beauty Enjoy stress-free upkeep with simple vacuuming and gentle stain removal using mild detergent or carpet cleaner. Designed to stay beautiful and functional for years to come. Mess-Proof Comfort Safe for indoor high-traffic zones, this rug remains resilient against daily wear, including spills, dirt, and pet activity. A perfect balance of style, function, and comfort for busy homes. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to monitor differences. Patterns and proportions may differ slightly depending on the shape selected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.