
Vintage Medallion Runner Rug 2 ft 3 in x 12 ft Black
Mfr # WR142BLACK27X12
Zoro # G222735022
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
144 in
Material
Polypropylene
Color
Black
Width (In.)
26 in
Backing Material
Jute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR142BLACK27X12
Zoro #
G222735022
UPC #
847918149724
Country of Origin
Türkiye
Dimensions
Length (In.)
144 in
Width (In.)
26 in
Thickness
0.39 in
Size
2'3" x 12'
Details
Item
Runner Rug
Material
Polypropylene
Color
Black
Backing Material
Jute
Machine Washable
No
Includes
Area Rug
Pattern
Oriental
Shape
Runner
Description
Bring a sophisticated sense of history to your home with this vintage-style black and ivory area rug. Its classic medallion motif and artfully distressed texture give it the feel of a treasured heirloom - without the high price tag. Made from durable polypropylene with a jute backing, this rug offers everyday performance while maintaining a soft, inviting texture. It’s an ideal choice for those who love timeless style with modern convenience. Durability & Safety: Designed for long-lasting durability, this rug is a reliable choice for high-traffic spaces throughout your home. Crafted from safe, non-toxic materials, it provides a comfortable and secure surface for kids and pets. The sturdy jute backing enhances stability and longevity, ensuring years of dependable use. To prevent shifting and extend the life of your rug, we recommend using a rug pad for added safety and comfort. Comfort & Convenience: Expertly machine-woven using advanced technology, this rug offers the perfect balance of softness and durability. Its versatile design makes it an excellent addition to any room, effortlessly complementing various home decor styles. Available in a range of sizes, it fits seamlessly into different spaces. Designed for effortless maintenance, it requires only regular vacuuming and simple spot cleaning with mild detergent to maintain its beauty. Please note: While we strive for accuracy in our digital images, actual rug colors may vary slightly due to monitor settings. Minor variations in length and width may occur due to the manufacturing process, and patterns may adjust slightly depending on the selected size and shape. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.