Vintage Modern Floral Gray/Yellow/Ivory Area Rug 7'10''x10'

  • Mfr # 2075CREAM8X10

  • Zoro # G713073886


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Color
Cream
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2075CREAM8X10
Zoro #
G713073886
UPC #
847918114869
Country of Origin
Türkiye

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.31 in

Details

Color
Cream
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Back Material
Jute
Stain Resistant
Yes
Water Resistant
Yes
Features
Stain Resistant
UV Resistant
Yes
Includes
Area Rug

Description

Invigorate your living area with this soft, tenacious and sleek bohemian floral rug. It is perfect for high foot traffic areas and is pet friendly. Made with polypropylene fibers and jute backing; this rug is strikingly easy to maintain clean.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.