
Vintage Transitional Boho Machine Washable Area Rug 7 ft 7 in x 9 ft 6 in Rust
Mfr # 6039RUST8X10
Zoro # G222734674
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Color
Rust
Shape
Rectangle
Style
Oriental
Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6039RUST8X10
Zoro #
G222734674
UPC #
847918131712
Country of Origin
Turkey
Dimensions
Thickness
0.25 in
Length (In.)
114 in
Width (In.)
90 in
Size
7'7" x 9'6"
Details
Color
Rust
Shape
Rectangle
Item
Area Rug
Style
Oriental
Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Material
Polyester
Machine Washable
Yes
Description
Transform your living space with the allure of boho vintage distressed medallion oriental style embodied in this machine-washable polyester area rug. Featuring a captivating medallion design and bold colors, this premium quality rug elevates your decor. Unroll it in different sizes for a masterful impact on your home. Easy to maintain and eco-conscious, the flat-woven rug is craft ed from OEKO-TEX certified premium recycled materials, harmonizing style with sustainability. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. The fringes on both ends enhance the rugs graceful beauty. Elegance in Every Fiber: Elegant fiber texture with a flat pile, premium craft smanship rug, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.