Zoro Homepage

2 Piece Split Flange Kit - SAE Code 61

  • Mfr # 1901X12

  • Zoro # G403656276


product price: $9.49
/ea

Key Features

Fitting Connection Type
Four bolt flange connections
Material
Steel
Flange Code
Code 61
Standards
SAE J518 specifications
Weight
0.6187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1901X12
Zoro #
G403656276
UPC #
-
Country of Origin
China

Dimensions

Plate Size
3/4

Details

Fitting Connection Type
Four bolt flange connections
Material
Steel
Flange Code
Code 61
Standards
SAE J518 specifications
Weight
0.6187
Adapter Type
Split Flange Halves
Number of Bolts
4
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.