
45 Degree Female Pipe Elbow Stainless Steel
Mfr # 5505X06X06SS
Zoro # G700452151
product price:Â $34.59
/eaKey Features
Fitting Thread Type 1
NPT
Fitting Thread Size 2
3/8-18
Fitting Thread Type 2
NPT
Hex Size
0.875
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5505X06X06SS
Zoro #
G700452151
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18
Hex Size
0.875
Fitting Thread Size 1
3/8-18
Hex Size (mm)
22.225
Details
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.