
90 Durometer Buna O Ring
Mfr # 7629X03
Zoro # G103656262
product price: $0.08
/eaSold in multiples of 125 for $10.00
Key Features
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Thickness
6.4
Inside Diameter
0.30099
Adapter Type
Seals, Gaskets & Accessories/O-Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7629X03
Zoro #
G103656262
UPC #
-
Country of Origin
China
Dimensions
Thickness
6.4
Inside Diameter
0.30099
Thickness (mm)
1.625
Details
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Adapter Type
Seals, Gaskets & Accessories/O-Rings
Body Material
Buna-N Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.