
90 Durometer Buna O Ring
Mfr # 7629X05
Zoro # G503656220
product price: $0.15
/eaSold in multiples of 56 for $8.40
Key Features
Material
Steel
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Inside Diameter
0.41399
Thickness
7.2
Adapter Type
Seals, Gaskets & Accessories/O-Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7629X05
Zoro #
G503656220
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.41399
Thickness
7.2
Thickness (mm)
1.8288
Details
Material
Steel
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Adapter Type
Seals, Gaskets & Accessories/O-Rings
Body Material
Buna-N Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.