90 Durometer Buna O Ring - Viton Brown

  • Mfr # 7629X24V

  • Zoro # G203653642


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Material
Steel
Body Material
Buna-N Rubber
Weight
0.003
Adapter Type
Seals, Gaskets & Accessories/O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7629X24V
Zoro #
G203653642
UPC #
-
Country of Origin
China

Details

Material
Steel
Body Material
Buna-N Rubber
Weight
0.003
Adapter Type
Seals, Gaskets & Accessories/O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.