Shop WORLD WIDE FITTINGS
See all product information
Create Account
Braze To 37 Deg. JIC Female Swivel Union
- Mfr # 0900X04X04
- Zoro # G403653909
product price:Â
$
3.75
/ea
Sold in multiples of 3 for
$11.25
Key Features
Fitting Thread Type 1
Braze-On Bore
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Overall Length
0.55
Fitting Thread Size 1
7/16-20
Hex Size
0.562
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0900X04X04
- Zoro #
- G403653909
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- Braze-On Bore
- Fitting Thread Type 2
- JIC 37 Degrees Flare Swivel
- Standards
- Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Material
- Steel
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 2 Connection Type
- Female
Dimensions
- Overall Length
- 0.55
- Fitting Thread Size 1
- 7/16-20
- Hex Size
- 0.562
- Overall Length (mm)
- 13.97
- Hex Size (mm)
- 14.2748
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.