Shop WORLD WIDE FITTINGS
See all product information
Create Account
Braze To 37 Deg. JIC Female Swivel Union
- Mfr # 0900X06X06
- Zoro # G803653899
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Fitting Thread Type 1
Braze-On Bore
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Hex Size
0.687
Material
Steel
Fitting Thread Size 1
9/16-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0900X06X06
- Zoro #
- G803653899
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- Braze-On Bore
- Fitting Thread Type 2
- JIC 37 Degrees Flare Swivel
- Material
- Steel
- Standards
- Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Body Material
- Steel
- End 2 Connection Type
- Female
- Adapter Type
- Elbow and Straights
Dimensions
- Hex Size
- 0.687
- Fitting Thread Size 1
- 9/16-18
- Overall Length
- 0.73
- Hex Size (mm)
- 17.4498
- Overall Length (mm)
- 18.542
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.