Braze To 37 Deg. JIC Female Swivel Union
- Mfr # 0900X08X08
- Zoro # G003653866
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Material
Steel
Fitting Thread Type 1
Braze-On Bore
Overall Length
0.882
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Size 1
3/4-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0900X08X08
- Zoro #
- G003653866
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 0.882
- Fitting Thread Size 1
- 3/4-16
- Hex Size
- 0.875
- Hex Size (mm)
- 22.225
- Overall Length (mm)
- 22.4028
Details
- Material
- Steel
- Fitting Thread Type 1
- Braze-On Bore
- Fitting Thread Type 2
- JIC 37 Degrees Flare Swivel
- Standards
- Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 2 Connection Type
- Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.