
Bulkhead Locknut Stainless Steel
Mfr # 306X04SS
Zoro # G300452162
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Overall Length
0.28
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
0.688
Fitting Thread Size 1
7/16-20
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306X04SS
Zoro #
G300452162
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.28
Hex Size
0.688
Fitting Thread Size 1
7/16-20
Hex Size (mm)
17.4752
Overall Length (mm)
7.112
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
SAE
Weight
0.021
Adapter Type
Caps & Nuts
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.