Shop WORLD WIDE FITTINGS

Bulkhead Locknut Stainless Steel

  • Mfr # 306X06SS
  • Zoro # G200452231

product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Fitting Thread Type 1
SAE
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
0.27
Hex Size
0.813
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
306X06SS
Zoro #
G200452231
UPC #
-
Country of Origin
China
Fitting Thread Type 1
SAE
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.024
Adapter Type
Caps & Nuts
Body Material
Stainless Steel

Dimensions

Overall Length
0.27
Hex Size
0.813
Fitting Thread Size 1
9/16-18
Overall Length (mm)
6.858
Hex Size (mm)
20.6502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.