Zoro Homepage

Bulkhead Locknut Stainless Steel

  • Mfr # 306X08SS

  • Zoro # G400452413


product price: $7.99
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
SAE
Hex Size
1
Fitting Thread Size 1
3/4-16
Overall Length
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306X08SS
Zoro #
G400452413
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1
Fitting Thread Size 1
3/4-16
Overall Length
0.31
Overall Length (mm)
7.874
Hex Size (mm)
25.4

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
SAE
Material
Stainless Steel
Weight
0.037
Adapter Type
Caps & Nuts
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.