
Bulkhead Locknut Stainless Steel
Mfr # 306X10SS
Zoro # G800452495
product price: $8.39
/eaKey Features
Overall Length
0.36
Fitting Thread Size 1
7/8-14
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306X10SS
Zoro #
G800452495
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.36
Fitting Thread Size 1
7/8-14
Hex Size
1.125
Overall Length (mm)
9.144
Hex Size (mm)
28.575
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 1
SAE
Adapter Type
Caps & Nuts
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.