
DIN Plug - Male British Standard Pipe Parallel
Mfr # 7240X12G
Zoro # G603656076
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Fitting Thread Size 1
G 3/4A
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Overall Length
0.827
Material
Steel
Fitting Thread Type 1
BSPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7240X12G
Zoro #
G603656076
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
G 3/4A
Overall Length
0.827
Hex Size
0.472
Hex Size (mm)
11.9888
Overall Length (mm)
21.0058
Details
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Fitting Thread Type 1
BSPP
Weight
0.1667
Adapter Type
Plugs
Body Material
Steel
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.