DIN Plug - Male Metric British Standard Pipe Parallel

  • Mfr # 7240XM27

  • Zoro # G703656280


product price: $17.95
/ea

Key Features

Fitting Thread Size 1
M27X2.0
Hex Size
0.472
Material
Steel
Fitting Thread Type 1
BSPP
Overall Length
0.827
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240XM27
Zoro #
G703656280
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
M27X2.0
Hex Size
0.472
Overall Length
0.827
Hex Size (mm)
11.9888
Overall Length (mm)
21.0058

Details

Material
Steel
Fitting Thread Type 1
BSPP
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Body Material
Steel
Adapter Type
Plugs
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.