Shop WORLD WIDE FITTINGS

Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight

  • Mfr # FS6565X08X08
  • Zoro # G103655807

product price: 
$
9.75
/ea

Key Features

Fitting Gender
Female
Fitting Thread Type 1
ORFS
Material
Steel
Overall Length
2.12
Hex Size
0.875
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS6565X08X08
Zoro #
G103655807
UPC #
-
Country of Origin
China
Fitting Gender
Female
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Type 2
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.2853
Adapter Type
Elbow and Straights
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Female Swivel
End 2 Connection Type
Female Swivel

Dimensions

Overall Length
2.12
Hex Size
0.875
Fitting Thread Size 1
13/16-16
Fitting Thread Size 2
13/16-16
Overall Length (mm)
53.848
Hex Size (mm)
22.225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.