Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight
- Mfr # FS6565X16X16
- Zoro # G303655881
product price:Â
$
27.95
/ea
Key Features
Fitting Gender
Female
Hex Size
1.5
Fitting Thread Size 1
1-7/16-12
Material
Steel
Overall Length
2.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS6565X16X16
- Zoro #
- G303655881
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Female
- Material
- Steel
- Fitting Thread Type 1
- ORFS
- Fitting Thread Type 2
- ORFS
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Female Swivel
- End Style
- ORFS
- Body Material
- Steel
- End 2 Connection Type
- Female Swivel
Dimensions
- Hex Size
- 1.5
- Fitting Thread Size 1
- 1-7/16-12
- Overall Length
- 2.95
- Fitting Thread Size 2
- 1-7/16-12
- Overall Length (mm)
- 74.93
- Hex Size (mm)
- 38.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.