
Shop WORLD WIDE FITTINGS
See all product information
Female Flat Face O-Ring Swivel to Male JIC Straight Adapter
Mfr # 4213X06X06
Zoro # G003656201
product price:Â $4.29
/ea
Sold in multiples of 2 for $8.58
Key Features
Fitting Gender
Female
Fitting Thread Size 1
11/16-16
Fitting Thread Size 2
9/16-18
Material
Steel
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4213X06X06
Zoro #
G003656201
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
11/16-16
Fitting Thread Size 2
9/16-18
Overall Length
1.658
Overall Length (mm)
42.1132
Details
Fitting Gender
Female
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
JIC 37 Degrees Flare
Weight
0.1422
End 1 Hex
0.813
Adapter Type
Elbow and Straights
End Style
ORFS
End 2 Hex (Metric)
19.05
End 1 Connection Type
Female
Body Material
Steel
End 1 Hex (Metric)
20.6502
End 2 Hex
0.75
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.