Female Flat Face O-Ring Swivel to Male O-Ring Boss Straight

  • Mfr # FS6540X06X06
  • Zoro # G303655966
product price: 
$
4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Fitting Gender
Female
Hex Size
0.75
Fitting Thread Size 2
9/16-18
Material
Steel
Fitting Thread Size 1
11/16-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS6540X06X06
Zoro #
G303655966
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.75
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
11/16-16
Overall Length
1.575
Overall Length (mm)
40.005
Hex Size (mm)
19.05

Details

Fitting Gender
Female
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
SAE
Fitting Thread Type 1
ORFS
Weight
0.15
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Female
End Style
ORFS

Ratings & reviews