Female Flat Face O-Ring to Male Flat Face O-Ring Reducer

  • Mfr # 4015X06X04

  • Zoro # G703656259


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Fitting Gender
Female
Overall Length
0.768
Fitting Thread Size 2
9/16-18
Hex Size
0.813
Fitting Thread Size 1
11/16-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4015X06X04
Zoro #
G703656259
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.768
Fitting Thread Size 2
9/16-18
Hex Size
0.813
Fitting Thread Size 1
11/16-16
Overall Length (mm)
19.5072
Hex Size (mm)
20.6502

Details

Fitting Gender
Female
Material
Steel
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
ORFS
Weight
0.0819
Body Material
Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Female
End Style
ORFS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.