
Female Flat Face O-Ring to Male Flat Face O-Ring Reducer
Mfr # 4015X08X06
Zoro # G703656228
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Fitting Gender
Female
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Size 2
11/16-16
Fitting Thread Type 2
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4015X08X06
Zoro #
G703656228
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
11/16-16
Hex Size
0.938
Overall Length
0.886
Fitting Thread Size 1
13/16-16
Overall Length (mm)
22.5044
Hex Size (mm)
23.8252
Details
Fitting Gender
Female
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Type 2
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.1173
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Female
End Style
ORFS
End 2 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.